Gerber
Multi-Tool, 12 Tools, 2-3/4 In, Green/Black
Mfr # 31-001132
Zoro # G4444544
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Type DIME(TM) Micro Tool
- Material Stainless Steel
- Overall Length 4-1/4"
- Color Green
Explore More Products
- GERBER Multi-Tool, 6-5/8 in, Needle, Black, 13 Tool 30-000453
- GERBER Multiplier 600 Multi-Tool 07564
- GERBER MULTI TOOL NXT 6.25"" 31-003345N
- GERBER Multi-Tool Folding Knife, Gray, 6 Function 31-000206
- GERBER Multi-Tool, Black, 9 Tools 31-000021
- GERBER Multi-Tool, 6-1/2 in Open Length 31-003569
- GERBER Multi-Tool All Metal 22-01473
- GERBER MP 600 Series MultiPlier 47563N
- GERBER Multi-Tool Folding Knife, Blue, 6 Function 31-000116
- GERBER Multi-Tool, 6-5/16 in, Blunt, Black, 14 Tool 07520G1
- SHEFFIELD Multi Tool, Titus, 15 in 1 12988
- Gerber Multi-Tools