Shop Alternate Products
This Product is Discontinued
Tough Guy
Bonnet, 21 In, Blue, PK2 (Discontinued)
Mfr # 21D052
Zoro # G4445637
This Product is Discontinued
Key Features
- Floor Application Carpet Cleaning
- Floor Machine Pads Color Family Blue
- Floor Pad Size 21 in
- Pad/Brush Shape Round
- Material Microfiber