Lincoln Electric
Flame-Resistant Sleeve, Black, 20 in. L
Mfr # KH813
Zoro # G4445826
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Sleeve Length 20 in
- Material Cotton
- Fabric Weight 9 oz
- Color Black
Explore More Products
- PIP Sleeves, Rubber, Yellow, M, 7500VAC, PR 193-1-REGULAR
- STEEL GRIP Flame Resistant Sleeve, Green, Cotton GS 871-18 A
- MAGID MGARD Kevlar 22 Flame Resistant Sleeve with Thumb Slot Cut Level 4 BFKV22TS
- TINKERTOOLS 23 in. Welders Sleeve TI30912
- LAKELAND High Performance FR Knit Long Sleeve Cre LSCAT29RT-2XT
- IRONCAT Welding Cape Sleeve, Split Leather, XL 7000/XL
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR 1034-18EE-2XW
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 5XL 1033-5X
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR 1034-18WW-XW
- HOT NOT Heat-Resistant Sleeve w/Thumbhole, White, Nomex III-Âż 100 BUY 25'S
- CONTENDER Sleeve tapered FlameRes w/thumhole XL, PR KGC1T22T/XL
- Lincoln Electric Arc Flash and Flame Resistant Clothing