Shop Alternate Products
This Product is Discontinued
Baldwin Filters
Air Filter Element, 8-27/32 in. W (Discontinued)
Mfr # PA30124
Zoro # G4445957
This Product is Discontinued
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 7/16 in
- Width 8 27/32 in