- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Safety Glasses
- /
- Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Static, Scratch-Resistant
Shop Alternate Products
This Product is Discontinued
Honeywell Uvex
Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Static, Scratch-Resistant (Discontinued)
Mfr # T57505B
Zoro # G4446486
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Customers Also Purchased
- Brand Honeywell Uvex
-
MFR #
T57505B
-
Zoro #
G4446486
- UPC # 821812511382
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Details
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Lens Coating | Anti-Fog, Anti-Static, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Elasto Lt |
Polarized Lens | No |
Gender | Unisex |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1-2010 |
UV Protection | 99.99% UVA/UVB |
Item | Safety Glasses |
Foam Lined | No Foam Lining |
Frame Color | Black/Red |
Series | Tornado F5 |
Primary Frame Color | Multi-Color |
Frame Design | Wraparound |
Temple Color | Black |
Includes | 1 Safety Glasses |
X-Ray Detectable | No |
Photochromatic Lens | No |
Metal Detectable | No |
Primary Lens Color | Clear |
Safety Glasses Frame Style | Half-Frame |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Dectectable | No |
Temple Style | Non-Adjustable |
Glasses Lens Coating | Anti-Scratch |
Frame Style | Wraparound |
Includes Polarized Lens Coating | No |
Arm Color | Black |
Includes Eye Socket Lining | No |
Dielectric Protection | No |
Includes Scratch-Resistant Lens Coating | Yes |
Includes Brow Lining | No |
Arm Tip Type | Non-Adjustable |
Includes No Lens Coatings | No |
Brow Lining Material | Elastomer |
Ultra-Violet Scale Protection Designation | U6 |
Padding Locations | Padded Nose Piece |
Frame Type | Half-Frame |
Glasses Frame Style | Wraparound with Side Protection |
Includes Padded Arms | No |
Includes Padded Nose Piece | Yes |
Description
Safety Glasses, Series Tornado(TM) F5, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black/Red, Eyewear Size M, Frame Material Elasto LT, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010