3M Cubitron
Fiber Sanding Disc, 4 1/2 In, 80 G, PK25
Mfr # 7000119209
Zoro # G4446793
$192.80
16% off
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80
Explore More Products
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 982C 7010326768
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 7000119196
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 80 Grit 7100109862
- 3M CUBITRON Fiber Disc, 5 in Dia, 5/8 in Arbor, PK25 7100242969
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 36 Grit 7100109883
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 60410011708
- 3M CUBITRON Clean Sanding Film Disc, 5", 400+, Die500LG 775L 303
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C 7100309792
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C 7100310797
- SHARK INDUSTRIES 2" Coarse/Brown Surface Conditioning Discs - 50 Pk 13003
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/8" Mandrel 1-1/2" Aluminum Oxide Fine 40439
- 3M Cubitron Fiber Discs