Shop Alternate Products
This Product is Discontinued
Clearone Communications
Lapel Microphone Transmitter, Wireless (Discontinued)
Mfr # 910-6004-001
Zoro # G4446900
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Depth 2 13/16 in
- Height 21/32 in
- Width 2 13/32 in