Zoro Select
1" FNPT Brass Ball Valve Inline
Mfr # GG-F600-100
Zoro # G4447073
$25.79
14% off
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Brass
- Body Style Inline
- Max. Steam Pressure 150 psi WSP
- Port Full
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline G-SSV-100NLH
- ZORO SELECT Strainer w/Drain Holes, 800psi, 1-1/2"Size 06S011N03112
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline G-MBB-38TH
- ZORO SELECT 1/4" Compr PVC Ball Valve Inline PVC 638-4CJ4CJ-F
- ZORO SELECT 1" Socket Carbon Steel Ball Valve Inline 4351002040
- ZORO SELECT 4" Clamp Stainless Steel Sanitary Ball Valve 2-Way EG90CC-64.0
- ZORO SELECT 1/4" FNPT PVC Ball Valve Angle PVC 657-4F4F-F
- ZORO SELECT Ball Valve, Full, 1-1/4"Size, 1000psi, 2-Way 06Q031N04114
- ZORO SELECT Strainer w/ Drain Holes, 800psi, 3/8" Size 06S011N03038
- HAYWARD CPVC 3-Way Lateral True Union Ball Valve LA2150ST
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline 7020301
- Zoro Select Ball Valves