Shop Alternate Products
This Product is Discontinued
Reelcraft
Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (Discontinued)
Mfr # HD76050 OLP
Zoro # G4447339
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft