Zoro Select
Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2 in L, 25 PK
Mfr # 822178G
Zoro # G4448132
$25.19
28% off
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/2"-20
- Head Width 3/4 in
- Drive Hex
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/4 in L, 25 PK 822182G
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK 822188G
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 3 in L, 25 PK 822192G
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 100 PK M01258.080.0030
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK 822350G
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 50 mm L, 50 PK M04132.120.0050
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 120 PK B01258.050.0225
- ZORO SELECT Grade 9, 1"-8 Flange Bolt, Plain Alloy Steel, 4 in L 725218G
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK 2FB66
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 5 PK 932932
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 35 mm L, 10 PK 72996
- Zoro Select Flange Bolts