Zoro Select
3/4" FNPT x MNPT Stainless Steel Ball Valve Inline
Mfr # G-SSVM-75NLH
Zoro # G4448726
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Valve Product Group Manual
- Features Panel Mount
- Port Full
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline G-SSVM-50NLH
- ZORO SELECT 1" FNPT x MNPT Stainless Steel Ball Valve Inline G-SSVM-100NLH
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Ball Valve Inline G-SSVM-25NLH
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline 1WML2
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline PVC 638-TB4F-F
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline G-MVFP-18M
- ZORO SELECT Ball Valve, Reduced, 3/4" Size, 1000 psi 06Q103N04034
- ZORO SELECT Check Valve, 2.13 in Overall L 06H021N01038
- ZORO SELECT Ball Valve, Full, 3/8" Size, 2000 psi, 2-Way 06Q021N06038
- DIXON SS Ball Valve Full Port, LocKing, 1-1/2" SSLBV150
- LEGEND VALVE 3/4" T-806 NO LEAD PEX END BV 101-586NL
- Zoro Select Valves