Cle-Line

135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-V


$4.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Letter
  • Shank Type Straight
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
See all product information