Heathrow Scientific
Film, Roll, 4 In. W, 250 ft. L
Mfr # HS234526C
Zoro # G4455342
$77.44
14% off
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sterile
- Width 4 in
- Color Clear
- Length 250 ft
- Plastic Width 4 in
Explore More Products
- HEATHROW SCIENTIFIC BoxTop Parafilm Dispenser, Blue 249412B
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 125 ft. L HS234526B
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W 120667
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W 120758
- HEATHROW SCIENTIFIC Sealng, Paper, Film, Whte, 2 In. W, 250 ft. L HS234526A
- HEATHROW SCIENTIFIC Parafilm M, Purple, 2 x 250 Roll 164992P
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W 120668
- HEATHROW SCIENTIFIC BoxTop Parafilm Dispenser, Purple 249412P
- HEATHROW SCIENTIFIC Parafilm Dispenser, Red 246712
- LEWISBINS ORBIS Flipak® Distribution Container FP403 - 27-7/8 x 20-5/8 x 15-5/16 Gray FP403Gray
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Blue SN3024-15BL
- Heathrow Scientific Sealing Film