Warner Linear
Linear Actuator, 115VAC, 1200 lb., 8 In
Mfr # K2G20-115V-BR-08
Zoro # G4456051
Free Shipping & Returns
$1,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 1,200 lb
- Stroke Length 8 in
- Speed @ Rated Load 30 in/min
- Duty Cycle 50 %
- Voltage 115V AC
Explore More Products
- WARNER LINEAR Linear Actuator, 12VDC, 1200 lb., 4 In K2XG10-12V-04
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 4 In K2G20-24V-BR-04
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 6 In K2G20-24V-BR-06
- WARNER LINEAR Linear Actuator, 230VAC, 1200 lb., 6 In K2G20-230V-BR-06
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In K2XG10-12V-08
- WARNER LINEAR Linear Actuator, 230VAC, 2200 lb., 18 In K2XG20-230V-18
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 4 In K2XG10-115V-04
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 6 In K2G20-115V-BR-06
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 2200 lb., 6 In K2XG20-115V-06
- DUFF-NORTON LinearActuator, 7 9/10"Stroke L., 24V DC LT100-2-200
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 600 lb., 18 In K2G10-115V-BR-18
- Warner Linear Linear Motion