Warner Linear
Linear Actuator, 230VAC, 600 lb., 12 In
Mfr # K2G10-230V-BR-12
Zoro # G4456103
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 600 lb
- Stroke Length 12 in
- Speed @ Rated Load 60 in/min
- Duty Cycle 50 %
- Voltage 230V AC
Explore More Products
- WARNER LINEAR Linear Actuator, 24VDC, 2200 lb., 18 In K2XG20-24V-18
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 600 lb., 18 In K2G10-24V-BR-18
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 12 In K2G20-115V-BR-12
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 6 In K2G20-24V-BR-06
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 6 In K2XG20-12V-06
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 6 In K2G10-115V-BR-06
- WARNER LINEAR Linear Actuator, 24VDC, 600 lb., 6 In K2G10-24V-BR-06
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 6 In K2XG10-115V-06
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 4 In K2G20-115V-BR-04
- WARNER LINEAR Linear Actuator, 230VAC, 1200 lb., 6 In K2G20-230V-BR-06
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 4 In K2G20-24V-BR-04
- Warner Linear Linear Motion