Mkt Fastening
Double Lag Shield, 1-1/4" Dia, 4" L, Alloy Steel Plain, 5 PK
Mfr # 6212000
Zoro # G4457004
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 4"
- Material Alloy Steel
- Finish Plain
- Drill Bit Size 1-1/4"
Explore More Products
- MKT FASTENING Double Lag Shield, 5/8" Dia, 1-3/16" L, Alloy Steel Plain, 25 PK 6205000
- MKT FASTENING SUP-R-STUD TZ Long Lag Shield, 3/4" Dia, 2" L, Alloy Steel Plain, 25 PK 3308000
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1" L, Alloy Steel Plain, 25 PK 3304000
- MKT FASTENING Sup-R Lead Long Lag Shield, 3/8" Dia, 1" L, Alloy Steel Plain, 50 PK 3541000
- MKT FASTENING Sup-R Lag Long Lag Shield, 5/8" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK 3316000
- MKT FASTENING Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 10 PK 6106000
- MKT FASTENING Single Lag Shield, 7/8" Dia, 2-3/16" L, Alloy Steel Plain, 5 PK 6108000
- MKT FASTENING Forway Double Lag Shield, 1-1/4" Dia, 3-1/8" L, Alloy Steel Plain, 25 PK 1112000
- MKT FASTENING Double Lag Shield, 1" Dia, 3" L, Alloy Steel Plain, 5 PK 6210000
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Plain, 25 PK 3314000
- DEWALT Lag Shield Long Lag Shield, 5/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK 01155-PWR
- Mkt Fastening Lag Shield Anchors