Zurn
Water Pressure Reducing Valve, 3/4 In.
Mfr # 34-600XL
Zoro # G4461012
Free Shipping & Returns
$210.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Replacement Parts
Explore More Products
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection 34-20XLDU
- ZURN Valve Backflow Test Kit 5 TG-5
- ZURN Z81000-Xl-P-3M Z81000-XL-P-3M
- ZURN Water Pressure Reducing Valve, 3 In. 3-500XL
- ZURN Water Pressure Reducing Valve, 1/2 In. 12-600XL
- ZURN Valve, 3/4" Pipe Size, Single Union FNPT 34-70XL
- ZURN ReducPrs PAssy FlangBdy Flang NrsXFlang Nrs Rv Mnitr Switch 8-375MS
- ZURN ReducPress Principle Assy, Fnpt X Fnpt, Fast Test Cocks 112-975XLFT
- ZURN 8" Zw209 PR Fire Vlv Ansi 150 Flg SSseat Cpr Tubng Brz Ftngs 8-ZW209FPAX
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. 36H20401
- LEGEND VALVE 1/2" T-6801 NL COMPACT PRV VLV 111-333NL
- Zurn Pressure Reducing Valves