Sk Professional Tools
3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome
Mfr # 89023
Zoro # G4461956
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 13
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 10 Pieces 5 mm to 14 mm , Chrome 1340
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome 4819-6
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 20 Pieces 5/16 in to 7/8 in , Chrome 89040
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 23 Pieces 7/16 in to 1 1/4 in , Chrome 4123
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 19 Pieces 6 mm to 24 mm , Chrome 3919
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 21 Pieces 4 mm to 12 mm , Chrome 89009
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 11 Pieces 5 mm to 14 mm , Chrome 1350
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Chrome 1945
- SK PROFESSIONAL TOOLS 1/4 in, 3/8 in, 1/2 in Drive Socket Set SAE 13 Pieces E4 to E24 , Rust Preventative 19861
- KO-KEN Socket Set 9-19mm 6 Point 11 pieces 3/8 Sq. Drive 13241M
- BETA Hexagon Socket Wrenches with Handle Metric, 7 pcs 9410170
- Sk Professional Tools Socket Sets