Fellowes

Bookstand, Lift Easel Desktop, Platinum


$15.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Mounting Style Lift Easel Desktop
  • Color Platinum
  • Width 11 5/8 in
  • Height 9 5/8 in
See all product information