- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Knives, Cutters & Snips
- /
- Utility Knives
- /
- Utility Knife, Retractable, Utility, General Purpose, Metal
Shop Alternate Products
This Product is Discontinued
Stanley
Utility Knife, Retractable, Utility, General Purpose, Metal (Discontinued)
Mfr # 10-707
Zoro # G4464092
This Product is Discontinued
Key Features
- Blade Operation Retractable
- Blade Type Utility
- Overall Length 7 1/4 in
- Handle Type Ergonomic
- Blade Material Steel
Customers Also Purchased
- Brand Stanley
-
MFR #
10-707
-
Zoro #
G4464092
- UPC # 076174107074
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7 1/4 in |
Overall Width | 1 3/4 in |
Length- Overall/Blade Projection | 7 1/2 in / in |
Details
Blade Operation | Retractable |
Blade Type | Utility |
Handle Type | Ergonomic |
Blade Material | Steel |
Handle Material | Metal |
Application | General Purpose |
Item | Utility Knife |
Tether Capable | Tether Ready |
Stores | (5) Blades |
Overall Thickness | 3/4 in |
Handle Color | Yellow |
Blade Change | Screw |
Number of Blades Included | 3 |
Position | 2 |
Number of Segments | 1 |
Tether Style | Tether Ready |
Replaceable Blade | Yes |
Tether Ready | Yes |
For Cutting Fabric | Yes |
Blade Type Included | Utility |
For Cutting Cork | Yes |
For Cutting Paper | Yes |
For Cutting Leather | Yes |
Hand Orientation | Ambidextrous |
Includes Pocket Clip | No |
Number of Blades Stored | 5 |
Handle Style | Ergonomic |
Retractable Blade | Yes |
Blade | Steel Standard Tip |
Blade Tip | Standard |
Grip Type | Textured |
For Cutting Cardboard | Yes |
For Cutting Rubber | Yes |
For Cutting Plastic | Yes |
Knife Type | Retractable Blade Utility Knife |
Blade Positions | 2 |
Blade Change Method | Tools Needed |
Description
The Stanley 10-707 Utility Knife is the perfect tool for your next project. It is compact and lightweight, so you can carry it around with ease. The blade on this utility knife is retractable, which means there are no loose parts to worry about. Its ergonomic handle offers a comfortable grip, so you can work for longer periods of time without fatigue. The yellow metal handle has a slip resistant surface that allows you to work in wet conditions with confidence. Measuring 7 1/4 in., the utility knife has an overall width of 1 3/4 in.. The Stanley 10-707 Retractable Utility Knife makes an excellent addition to your tool box or bag.