Qlt By Marshalltown
Mixer Folding Mortar Stand
Mfr # 10819
Zoro # G4464853
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mortar Pans and Boxes
- Overall Height 30 in
- Includes Chain
- Overall Width 19 in
- Frame Tubular Steel
Explore More Products
- BN PRODUCTS USA Portable Mixing Station BNMS-SB
- SPT SPT MM-106R 8-Speed Stand Mixer; Red MM-106R
- PLEAT Pleat APCC7511 4.75 x 6.5 in. Pool & Spa Replacement Filter Cartridge; 15 sq ft. APCC7511
- COLLOMIX Mixing Paddle, Stiff Type, Teal LX120S
- KUSHLAN PRODUCTS Wheelbarrow Mixer, Polyethylene Drum , Direct Drive, 1.5 HP, 115 V, 10 cu. Ft. 1000DDWB
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H KR120HF
- TOMAHAWK POWER Recoil Starter for TPS25 Backpack Sprayer (4 Bolt Mount) (P23.10A) TPS25-RS4
- CS UNITEC Standard Mixer for Construction EHR 20.1 R SET
- FILBUR Filbur APCC7645 4.93 x 9.25 in. with Handle Top Style Pool & Spa Replacement Filter Cartridge; 35 sq ft. APCC7645
- KUSHLAN PRODUCTS Pedestal Mixer, 3.5 cu ft, 115V, 3/4HP 350MP
- PRO-SERIES Electric 3.5 Cubic Foot Cement Mixer CME35
- Qlt By Marshalltown Concrete Mixers