Shop Alternate Products
This Product is Discontinued
Signify
LED Lamp, PAR20, 6.0W, 2700K, 25 deg. (Discontinued)
Mfr # 463646
Zoro # G4464857
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape PAR20
- Bulb Technology LED
Customers Also Purchased
- Brand Signify
-
MFR #
463646
-
Zoro #
G4464857
- UPC # 046677463649
- Country of Origin Unknown
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 2-1/2" |
Max. Overall Bulb Length | 2-1/2" |
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 2700K |
Bulb Housing | Polycarbonate |
Bulb Shape | PAR20 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Flood |
Type | Flood & Spot |
Voltage | 120 |
Watts | 6.0 |
Lumens | 480 |
Wattage Equivalency | 50W HAL |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Bulb Designation | 120V PAR20 SO 6W 25D 2700K DIM |
Color Tuning | Dim to Warm |
Average Bulb Life | 25,000 hr. |
Bulb Finish | Frosted |
Bulb Power Source | Plug and Play |
Energy Star Compliant | Yes |
Item | LED Lamp |
Rough Service | No |
Indoor/Outdoor Usage | Indoor Only |
Lighting Technology | LED |
Bulb Beam Angle | 25 Degrees |
High Output | No |
Green Certification or Other Recognition | ENERGY STAR |
For Enclosed Fixtures | No |
Color Rendering Index | 80.0 |
Three-Way | No |
Light Color | Warm White |
Description
LED Lamp, Bulb Shape PAR20, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 6.0 Watts, Wattage Equivalency 50W HAL, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Beam Angle 25 Degrees , Lumens 480, Light Distribution Flood, Voltage 120, Max. Overall Bulb Length 2-1/2 In.