Westward
Cable Cutter, Wire Rope, 8 in, 5/32 in Capacity
Mfr # 10D465
Zoro # G4466427
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 8 in
- Cutting Action Straight
- Color Red (Handle)
- Material Steel (Jaw); Plastic (Handle)
Explore More Products
- WESTWARD 8-1/4" Cable Cutter, Shear Cut, 9/32" Cap 10D462
- WESTWARD 8" Insulated Linemans Pliers 3WY50
- WESTWARD 10" Insulated Water Pump Pliers 1YXJ2
- WESTWARD 24" Cable Cutter, Wire Rope, 1/2" Cap 10D453
- WESTWARD 18-1/8" Cable Cutter, 350 MCM/25mm Cap 22UN73
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM 10D454
- WESTWARD 18-3/4" Cable Cutter, Ratchet Action, 1000MCM 10D456
- WESTWARD 26-1/2" Cable Cutter, Shear Cut, 1000 MCM 22UN72
- KLEIN TOOLS Pliers, All-Purpose Needle Nose, Spring Loaded, Cuts, Strips, 8.5-Inch J206-8C
- KNIPEX 11" Cable Cutter, Ratchet Action, Insulated 95 36 280
- KLEIN TOOLS Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches 63016
- Westward Cable and Wire Cutters