Knipex
6 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip
Mfr # 87 01 150
Zoro # G4466454
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Plier Jaw Style V-Jaw
- Features Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
- Material Chrome Vanadium Steel
- Finish Atramentized (Phosphate Coat)
Explore More Products
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Plastic Grip 86 03 150
- KNIPEX 16 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip 86 03 400
- KNIPEX Water Pump Pliers, 7 1/4" Alligator Wate 88 02 180
- KNIPEX Pliers Wrench 12 86 03 300
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip 88 01 250 SBA
- KNIPEX Water Pump Pliers, 6" Cobra Water Pump P 87 01 150 SBA
- KNIPEX Knipex KX8701-12 12" "Cobra Box" Tongue and Groove Pliers KX8701-12
- KNIPEX Knipex KNP8701-10 10 Inch Cobra Tongue and Groove Pliers KNP8701-10
- KNIPEX Water Pump Pliers, 10 87 11 250 SB
- GRAY TOOLS Pliers Wrench, 10" B280B
- GROZ Bearing Pliers, 2 Jaw, 75mm 36020
- Knipex Tongue & Groove Pliers