Shop Alternate Products
This Product is Discontinued
Abbott Workholding
Pie Jaw Set, Steel, For 10in Chucks, PK3 (Discontinued)
Mfr # STMC3102
Zoro # G4466765
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Construction Steel
- Width 10.00"