Cadco
Hot Plate, Single, Hi-Power, Tubular
Mfr # CSR-3T
Zoro # G4467382
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Watts 1,500 W
- Width (In.) 14 in
- Number of Elements 1
- BtuH 5,118 BtuH
Explore More Products
- CADCO Hot Plate, Single, Tubular CSR-1T
- CADCO Hot Plate, Double, Cast Iron CDR-2CFB
- CADCO Hot Plate, Double, 220V CDR-2TFB
- CADCO Warming Shelf, Countertop, Large, Stainless WT-40S
- CADCO Hot Plate, Double, Tubular CDR-1T
- CADCO Warming Shelf, Countertop, Medium, Stainlss WT-10S
- CADCO Double Cast Iron Hot Plate, (2) 7-1/2" cast iron burners CDR-2C
- CADCO Double Cast Iron Space Saver Hot Plate, (2) 9" cast iron burners CDR-3K
- ROSSETO SERVING SOLUTIONS Multi-Chef 10" Black Matte Warmer Kit w/ Grill, 3 Fuel Holders, and Reversible Burner Stand, 1 SET SK032
- NEMCO Warmer, Food - 120V 500W QE-105
- APW W3V W3V Countertop Warmer 54812
- Cadco Warmers and Chillers