Zoro Select
Electric Heating Cable, 240VAC, 50 ft Length
Mfr # 13R086
Zoro # G4467486
$340.99
6% off
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 50 ft
- Max. Circuit Length 350 ft
- Heater Voltage 240VAC
- Amps per Foot @ 40F 0.025 A
Explore More Products
- ZORO SELECT Electric Heating Cable, 240VAC, 24 ft Length, Waterproof, SJTW 13R099
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length 13R077
- ZORO SELECT Electric Heating Cable, 240VAC, 50 ft Length 13R082
- ZORO SELECT Electric Heating Cable, 120VAC, 18 ft Length, Waterproof, SJTW 13R103
- ZORO SELECT Electric Heating Cable, 120VAC, 75 ft Length, Waterproof, SJTW 13R106
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length 13R087
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length 13R076
- FREEZE FREE Freeze Free Cable 100Ft 2102
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length 13R078
- FROSTGUARD Electric Heating Cable, 120VAC, 6 ft Length FG1-6P
- EASY HEAT Heat Cable F/Pipe 24Ft AHB-124
- Zoro Select Heating Elements