Siemens
Connector, RJ45/180 Degree, 24AWG
Mfr # 6GK1901-1BB10-2AA0
Zoro # G4469297
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Ethernet
- Number of Contacts 4
- Number of Positions 8
- Color Black
Explore More Products
- SIEMENS Connector, RJ45/90 Degree, 24AWG 6GK1901-1BB20-2AA0
- SIEMENS IE FC RJ45 plug PRO, IP65 FastConnect pu 6GK19011BB206AA0
- TRIPLETT Plug, PK 100 CAT6-HPP-HP
- ZENITH T-Coupler In-Line Cat5/6 White PN6ECW
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 10m 7000-12221-0141000
- MURR ELEKTRONIK M8 TORQUE WRENCH SET AF 10, Torque: 0, 4 Nm 7000-99100-0000000
- MURR ELEKTRONIK M12 MALE 0° WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm 7000-12701-0000000
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), D-cod., 4-pol., 0, 14-0, 34mm², shielded 7000-14521-0000000
- MONOPRICE Plug, Mod, RJ12, 6P6C, Round, Stranded, PK50 7272
- HOME-FLEX UNDRGRND COUPL 3/4X3/4"" 18-429-007
- MONOPRICE Plug, Mod, 6P4C, Strander, Stranded, PK50 7315
- Siemens Voice & Data Connectors