Siemens
Ethernet Cable, Cat 6A, Green, 6.6 ft.
Mfr # 6XV1 870-3QH20
Zoro # G4469324
$49.07
15% off
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size - Data Cable 22 AWG
- Temp. Range -40 Degrees to 167 Degrees F
- Category Type 6A
- Fire Rating - Data Cable Commercial
- Transmission Speed 10 GBps
Explore More Products
- SIEMENS Ethernet Switch, Unmanged, 4/1Ports 6GK5004-1BD00-1AB2
- SIEMENS Ethernet Cable, Cat 6A, Green, 32.8 ft. 6XV1 870-3QN10
- SIEMENS Ethernet Switch, Unmanged, 5 Ports 6GK5005-0BA00-1AB2
- SIEMENS Ethernet Cable, Cat 6A, Green, 19.7 ft. 6XV1 870-3QH60
- SIEMENS Ethernet Switch, Unmanged, 4/1Ports 6GK5004-1BF00-1AB2
- SIEMENS Ethernet Cable, Cat 6A, Green, 1.6 ft. 6XV1 870-3QE50
- TP-LINK 8-Port Gigabit Desktop w/8-POE Switch SG1008MP
- MOXA Indust. Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports EDS-305
- RED LION Managed switch, 8port 10100B 708TX
- BLACK BOX MEDIA CONVERTER 10/100/1000 ETHERNET SFP LGC210A-R2
- NVIDIA SPECTRUM-2 BASED 25GBE/100GBE 1U MSN3420-CB2F
- Siemens Ethernet Switches