Siemens
Ethernet Cable, Cat 6A, Green, 3.3 ft.
Mfr # 6XV1 870-3QH10
Zoro # G4469333
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 22 AWG
- Connector Type RJ45 - 8P8C
- Length 3.3 ft.
- Fire Rating - Data Cable Commercial
- Category Type 6A
Explore More Products
- SIEMENS Ethernet Cable, Cat 6A, Green, 32.8 ft. 6XV1 870-3QN10
- SIEMENS Ethernet Switch, Unmanged, 4/1Ports 6GK5004-1BD00-1AB2
- SIEMENS Ethernet Switch, Unmanged, 5 Ports 6GK5005-0BA00-1AB2
- SIEMENS Ethernet Cable, Cat 6A, Green, 6.6 ft. 6XV1 870-3QH20
- SIEMENS Ethernet Cable, Cat 6A, Green, 1.6 ft. 6XV1 870-3QE50
- SIEMENS Ethernet Cable, Cat 6A, Green, 19.7 ft. 6XV1 870-3QH60
- SIEMENS Ethernet Switch, Unmanged, 4/1Ports 6GK5004-1BF00-1AB2
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx LNP-0500G
- TP-LINK 8-Port Gigabit Desktop/Rackmount Switch w/ 8-Port Poe+ TL-SG1008MP
- TRENDNET 16-Port Greennet Gigabit Poe+ Switch (250W) TPE-TG160G
- ADVANTECH Proview, 8-Port Ful Gigabit Ind. Switch, -40~75Âż EKI-5728I-AE
- Siemens Ethernet Switches