Monoprice
Plug, Modular, RJ11, 6P4C, Stranded, PK50
Mfr # 7268
Zoro # G4470462
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ11
- Connector Application Networking
- Number of Contacts 4
- Number of Positions 6
- Color Clear
Explore More Products
- MONOPRICE Plug, Modular, RJ11, 6P4C, Solid, PK50 7269
- MONOPRICE RJ45 Inline Coupler, CAT6, Simplex, T568 Standard, White 7286
- MONOPRICE Plug, Mod, RJ12, 6P6C, Round, Solid, PK50 7271
- MONOPRICE Plug, Modular, RJ45, 8P8C, Stranded, PK50 7322
- MONOPRICE Relief Boot, RJ45, Blue, PK50 7248
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 7266
- MONOPRICE T Adapter Cat5E 1M/2F, 6" 1107
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, 1m 7000-40881-0260100
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 10m 7000-12341-0141000
- ALLEN TEL DB9 to DB25 Female Gender Adapter ATGC9M25F
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m 7000-18081-2160500
- Monoprice Voice & Data Connectors