Shop Alternate Products
This Product is Discontinued
Monoprice
A/V WallPlate, HDMI over Cat5/6, 1P, White (Discontinued)
Mfr # 8200
Zoro # G4470943
This Product is Discontinued
Key Features
- Color White
- Number of Gangs 1
- Length 10.2 in
- Number of Ports 1
- Cable Type HDMI over Category 5 and 6