Thermos
Vacuum Insulated Carafe, Lever Lid, 20 oz
Mfr # TGS06SC
Zoro # G4471914
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 oz
- Material Stainless Steel
- Handle Color Silver
- Base Material Stainless Steel
- Diameter 5 in
Explore More Products
- THERMOS Lever Lid for TGS Carafes, Black RTGSL25
- THERMOS White Plastic Carafe 710TRI4
- THERMOS Brew In Lid for TGU/THF Carafes, Black RTGUL25
- THERMOS Vacuum Insulated Carafe, Brew-In Lid TGU1900SC6
- THERMOS Brew In Lid for TGU/THF Carafes, Orange RTGUDC25
- THERMOS Vacuum Insulated Carafe, Lever Lid, 34 oz TGS10SC
- THERMOS 40-Ounce Stainless King Vacuum-Insulated Stainless Steel Beverage Bottle Matte Red SK2010MR4
- FITTINGS Compression Nut 1/4"- 1/4" Barb 7263
- SERVICE IDEAS 2 1/5 Liter Lever Action Airpot - Stainless Steel Liner, Chrome ENALS22SCH
- RISE BY DASH Black Polypropylene 1.7 L Electric Tea Kettle REK170GBBK06
- SERVICE IDEAS Flow Control Carafe, Vacuum Insulated, 2.0L, Stainless Steel FCC20SS
- Thermos Coffee & Hot Beverage Dispensers