- Home
- /
- Heating & Cooling
- /
- HVACR and Appliance Controls
- /
- Thermostats
- /
- Low Voltage Thermostats
- /
- Thermostat, 2 H 1 C, Hardwired, 24VAC
Emerson
Thermostat, 2 H 1 C, Hardwired, 24VAC
Mfr # 1F79-111
Zoro # G4472167
$39.09
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Mounting Type Horizontal
- Color White
- Control Range 45 Degrees to 99 Degrees F
Customers Also Purchased
- Brand Emerson
-
MFR #
1F79-111
-
Zoro #
G4472167
- UPC # 786710104220
- Country of Origin Viet Nam
- Category Low Voltage Thermostats
Dimensions
Height | 3 3/4" |
Width | 5 1/8" |
Depth | 1 1/8 in |
Overall Width | 5 1/8 in |
Overall Height | 3 5/16 in |
Overall Depth | 1 1/8 in |
Digit Size | Standard |
Details
Item | Thermostat |
Voltage | 24VAC |
Stages Heat | 2 |
Mounting Type | Horizontal |
Color | White |
Control Range | 45 Degrees to 99 Degrees F |
System Switching | Heat-Cool-Off-Emergency |
Stages Cool | 1 |
Dual Transformer Compatible | Yes |
Power Method | Hardwired |
750mV Compatible | No |
Temporary Temperature Hold | No |
Remote Sensing Capability | No |
Display | Digital |
Batteries Included | No |
Battery Backup | No |
Terminal Designations | R,C,W2,Y,G,O/B,E,L |
Automatic Changeover | No |
Dehumidification Control | No |
Temperature Limiting | No |
Temporary Program Override | No |
Includes | 2 AA Batteries |
For Use With | Heat pump |
Low Battery Indicator | No |
Humidification Control | No |
Fan Switching | Auto-On |
Key Pad Lockout | No |
Programmable Fan | No |
Filter Indicator | No |
Display Type | Digital |
Mounting | Horizontal |
Stages | 2H/1C Heat Pump |
Control Type | Slide Switch |
Type | Digital Nonprogrammable Multi Stage H/C or HP |
System Settings | Cool-Emergency Heat-Heat-Off |
Number of Zones | 1 |
Housing Color | White |
Changeover Type | Manual |
Differential Type | Adjustable |
System/Fan Settings | Cool-Emergency Heat-Heat-Off/Auto-On |
Number of Heating Stages - Conventional System | 0 |
Electrical Connection Type | Hardwired |
Includes Positive Off | Yes |
Maximum Control Temperature | 99 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Temperature Control Range | 45 Degrees to 99 Degrees F |
Millivolt Compatible | No |
Minimum Operating Temperature | -40 Degrees F |
Number of Heating Stages - Heat Pump System | 2 |
Compatible System Type | Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux |
Battery Type | (2) AA Batteries |
Temperature Scale | Fahrenheit/Celsius |
Mounting Direction/Shape | Horizontal |
Application | Heat or Cool |
Operating Humidity Range | 0% to 90% |
Filter Change Reminder | No |
Minimum Control Temperature | 45 Degrees F |
Number of Cooling Stages - Heat Pump System | 1 |
Frequency | 50 Hz, 60 Hz |
Minimum Operating Humidity | 0 % |
Operating Temperature Range | -40 Degrees to 150 Degrees F |
Amperage | 2.5 A |
Fan Settings | Auto-On |
Backlit Type | Key Press or Continuous with Common Wire |
Shape | Rectangle |
Programming Capability | Not Programmable |
Temperature Differential | 0.8 Degrees to 1.5 Degrees F |
Number of Cooling Stages - Conventional System | 0 |
Thermostat Type | Low Voltage |
Maximum Operating Humidity | 90 % |
Housing Material | Plastic |
Mounting Direction | Horizontal |
Output Signal | Not Applicable |
Description
Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Slide Switch, Dehumidification Control No, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 45 Degrees F, Maximum Control Temperature 99 Degrees F
Explore More Products
- EMERSON Thermostat, 1 H 1 C, Battery, 24VAC 1E78-140
- EMERSON Mechanical Heat Only Thermostat, 1C20-102
- EMERSON Blue Series 2 Thermostats, 1 H 1 C, Hardwired/Battery, 24VAC 1F86EZ-0251
- EMERSON Blue Series 2 Thermostats, 2 H 1 C, Hardwired/Battery, 24VAC 1F89EZ-0251
- EMERSON Thermostat 5-2 Day Program P150
- EMERSON 5-1-1Program Thermostat P210
- ROBERTSHAW Rs1100 24V/Millivolt Digital RS1100
- HONEYWELL Yth6320R1023 24V Wireless Zoning YTH6320R10
- CADET MFG 120240V WHT Thermostat 8732
- DAYTON Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC 6EEA2
- WHITE-RODGERS Thermostat Heat Only M30
- Emerson Low Voltage Thermostats