- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Duplex Straight Blade Receptacles
- /
- 20A Duplex MRI Receptacle 125VAC 5-20R RD
Hubbell
20A Duplex MRI Receptacle 125VAC 5-20R RD
Mfr # HBL8300RMRI
Zoro # G4472246
$45.05
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL8300RMRI
-
Zoro #
G4472246
- UPC # 783585148663
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Minimum Wire Size | 12 AWG |
Details
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Standard Duplex |
Application Environment | Heavy Use Hospital Grade |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-20R |
Surge Suppression | No |
Tamper Resistant | No |
Standards | CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186 |
Color - Plugs and Receptacles | Red |
Phase | Single Phase |
Outlet Type | Duplex |
Item | Traditional Duplex |
Number of Gangs | 1 |
Power Indicator | No |
Sub-Category | MRI Receptacles |
NEMA Configuration | 5-20 |
Weather Resistant - Plugs and Receptacles | No |
Mounting Type | Flush |
HP | 1 hp |
Voltage | 125VAC |
Wiring Method | Back, Side |
Weather Resistant | No |
Number of Wires | 3 |
Material | Reinforced Thermoplastic Polyester/Nickel Plated brass |
Corrosion Resistant | No |
IP Rating | IP20 |
Color | Red |
Number of Poles | 2 |
Wiring Method - Plugs and Receptacles | Back and Side |
Amps | 20 |
Current Rating | 20 A |
Dielectric Strength | Withstands 2,000V minimum |
Type | Receptacle |
Amperage | 20 A |
Number Of Wires | 3-Wire |
Maximum Horsepower | 1 |
Carton Quantity | 10 |
Number Of Poles | 2-Pole |
Nema Rating | 5-20R |
Connectivity | Back and Side Wired Screw Terminals |
Brand | Hubbell Wiring Device-Kellems |
Style | thermoplastic polyester face |
Voltage Rating | 125 V |
Series | Hospital Grade |
Grounding | Grounded |
Grade | Hospital Grade Fed. Spec. |
NEMA Enclosure Rating | 1 |
Additional Electrical Protection | Standard Protection |
Wire Connection Type | Screw Terminals |
Number of Poles & Wires | 2 Pole / 3 Wire |
GFCI | No |
Wire Connection Types | Screw Terminals |
UL 94 Flammability Rating | V-2 |
Housing Material | Nylon |
Includes | Mounting Hardware, Wall Plate or Weatherproof Cover |
Housing Color | Red |
Minimum Operating Temperature | -40 Degrees F |
AFCI | No |
Shrouded | No |
Contact Material | Nickel-Plated Brass |
Connection Orientation | Straight |
Surge Protection | No |
Receptacle Type | Duplex |
NEMA Receptacle Configuration | 5-20R |
For Location | Indoor |
Polarized | Yes |
Maximum Operating Temperature | 167 Degrees F |
Horsepower Rating | 1 hp |
Flange Type | Non-Flanged |
Key Resistance Properties | Standard Resistance |
Includes Mounting Hardware | Yes |
Resistance Properties | Impact Resistant |
Additional Electrical Protections | Standard Protection |
Mount Type | Flush |
Cover Type | No Cover |
Face | Nylon |
Mounting Screws | Bronze |
Terminal Accommodation | #12-#10 AWG stranded or solid copper wire only |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Mounting Strap | .050 in. (1.3) Nickel plated brass |
Base | PBT |
By-Pass Power Contacts | .036". (.9) Nickel plated brass |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Terminal Screws | Plated brass |
Dielectric Voltage | Withstands 2,000V minimum |
Device Color | Red |
Flammability | UL 94V-2 |
Clamp | Nickel plated brass |
Current Interrupting | Certified for current interrupting at full rated current |
Ground Contacts | .025 in. (.6) Brass |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY BR20GRYWR
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R BN HBL5462
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY HBL5352GY
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK HBL5252BK
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle SNAP8300WLTR
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY HBL8300GY
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R HBL2152STLA
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R BR20STTR
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV HBL8300ILI
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD BRY8200RTR
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN HBL5362WR
- Hubbell Duplex Straight Blade Receptacles