Abbott Workholding
Jaw Nut, Steel, 0.85 in. H
Mfr # PH12JN
Zoro # G4472575
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chucks
- Number of Pieces 1
- Construction Steel
- Width 1.00"
- Length 1.00"
Explore More Products
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 KTT6P1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 KTT8P
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 TG12MDP1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 KTTB212P1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 TG8MDP1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 KTT10P
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 5/16" Screw, PK3 6P
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 14mm Screw Size, PK3 KTT12P1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 8mm Screw Size, PK3 SUG6P1STS
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel 802-M8-48
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 RK40CV
- Abbott Workholding Toolholder Accessories