Shop Alternate Products
This Product is Discontinued
Steelman
Torque Stick Set, 21 Pc. (Discontinued)
Mfr # 50061-21
Zoro # G4475213
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Impact Wrenches
- Drive Size (In.) 1/2 in
- Size 1 1/16"-140 ft-lb, 1"-140 ft-lb, 1"-170 ft-lb, 13/16"-100 ft-lb, 13/16"-75 ft-lb, 14mm - 75 ft-lb, 15/16"-135 ft-lb, 17mm - 110 ft-lb, 17mm - 45 ft-lb, 17mm - 80 ft-lb, 19mm - 100 ft-lb 2, 19mm - 65 ft-lb, 19mm - 80 ft-lb, 19mm - 90 ft-lb 2, 21mm - 150 ft-lb, 21mm - 60 ft-lb, 21mm - 80 ft-lb, 22mm - 100 ft-lb, 7/8 "-140 ft-lb, 7/8"- 120 ft-lb, 7/8"-65 ft-lb
- Working Torque (Newton Meter) Not Rated
- Length (In.) 23 in