Crydom
Heat Sink, 2.0 Deg C/W DIN Rail Mount
Mfr # HS201DR
Zoro # G4476035
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2.0 Degrees C/W
- Width (In.) 1.77 in
- Length (In.) 3.82 in
- Depth (In.) 3.41 in
- For Use With Single or Dual Solid State Relays
Explore More Products
- CRYDOM Heat Sink, 1.0 Deg C/W Panel Mount HS103
- CRYDOM Fingerproof Relay Cover KS300
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount HS122DR
- CRYDOM Input/Output Relay, 5A, DIN Rail, Black DR-OAC
- CRYDOM Fingerproof Relay Cover KS100
- CRYDOM Input/Output Relay, 50mA, DIN Rail, White DR-IDC5
- CRYDOM Heat Sink, 2.0 Deg C/W DIN Rail Mount HS202DR
- CRYDOM I/O Mounting Board PB-32Q
- CRYDOM Heat Sink Mount, 45mm DRK1
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 24" L AT4-24
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A SSR610DIN-DC22
- Crydom Electrical Relays