Crydom
Solid State Relay, 90 to 140VAC, 50A
Mfr # B53TP50CH-10
Zoro # G4476236
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 140V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 50 A
- Heat Sink Not Included
- Switch Type SCR
Explore More Products
- CRYDOM Solid State Relay, 90 to 140VAC, 50A B53TP50C-10
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A D1D12
- CRYDOM Solid State Relay, 110 to 280VAC, 20A CKRA2420
- CRYDOM Solid State Relay, 4 to 32VDC, 12A HD4812
- CRYDOM Solid State Relay, 4 to 32VDC, 20A CKRD2420
- CRYDOM Proportional Controller, 40A, 120V Input RPC1240
- CRYDOM Solid State Relay, 90 to 250VAC, 10A CL240A10C
- CRYDOM Ssr Contactor 3-Phase Motor Reversing Din Rail DRA3R48E2
- CRYDOM Solid State Relays - Industrial Mount Ssr Relay, Panel Mount, Ip20, 280Vac/25A, Dc In, Zero Cross 84137910
- DAYTON Solid State Relay, 3 to 32VDC, 50A 1EGN2
- CRYDOM Solid State Relay, 3 to 32VDC, 25A D2425-B
- Crydom Solid State Relays