Robinair
Vinyl Dust Cover, Medium Gray
Mfr # 17492
Zoro # G4477365
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Application Refrigerant Recovery Systems, Automotive A/C
- Type Medium Gray
- For Use With 17700-2K, 17700Z, 34134Z, 342000, 34700-2K, 34700Z, 34702Z, 34711-2K, AC375, AC375A
- Material Vinyl
Explore More Products
- ROBINAIR Recycling Filter-Driers 34430
- ROBINAIR Brass Manifold Hose Kit 45111
- ROBINAIR Manifold Hose Kit, 90 Manual Couplers 48510
- ROBINAIR Neutronics Identifier Filter 16913
- ROBINAIR Vinyl Dust Cover, Medium Gray 17490
- ROBINAIR Recycling Filter-Driers 34724
- ROBINAIR Flush Gun Kit A/C 17595
- ROBINAIR Refrigerant Identifier, Pass/Fail 16009
- ROBINAIR Vehicle Database Card 2020, Plastic 34001
- AIRSEPT Straight A/C Hose Connector - #6 to #6 76801
- SUPERCOOL Refrig Evacuation Pump, 115V, 60Hz 13654
- Robinair Heating and Cooling Tools