Shop Alternate Products
This Product is Discontinued
Wexco
Wiper Motor, Shaft Size 2 IN (Discontinued)
Mfr # 4R2.12.R85DGRA
Zoro # G4478555
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size (In.) 2 in Shaft
- Motor Voltage 12
- Type WWF Oscillating Motor
- Material Mixed
- Application Truck, Con/Ag, RV, Marine, Bus