Baffin
Size 9 Men's Steel Rubber Boot, Black/Amber
Mfr # 23590000
Zoro # G4479377
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Amber
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
- Insulated Yes
Explore More Products
- BAFFIN Size 10 Men's Steel Rubber Boot, Black/Amber 23590000
- BAFFIN Size 12 Men's Steel Rubber Boot, Black/Amber 23590000
- BAFFIN Size 11 Men's Steel Rubber Boot, Black/Amber 23590000
- BAFFIN Ins Boots, Size 5, 13" H, Green, Plain, PR 8604-0000-482
- BAFFIN Size 12 Men's Steel Rubber Boot, Black 85740000
- BAFFIN Size 13 Men's Steel Rubber Boot, Green 8563-0000-394
- BAFFIN Knee Boots, Size 8, 14" H, Forest, Plain, PR 8592-0000-173
- BAFFIN Size 7 Men's Steel Rubber Boot, Black/Amber 23590000
- BAFFIN Size 7 Men's Steel Rubber Boot, Green 8563-0000-394
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR 43151
- LACROSSE Size 11 Men's Steel Rubber Boot, Black 267220
- Baffin Foot Protection