Baffin
Size 8 Men's Steel Rubber Boot, Blue
Mfr # 96770000
Zoro # G4480131
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Explore More Products
- BAFFIN Size 9 Men's Steel Rubber Boot, Blue 96770000
- BAFFIN Size 12 Men's Steel Rubber Boot, Blue 96770000
- BAFFIN Size 11 Men's Steel Rubber Boot, Blue 96770000
- BAFFIN Knee Boots, Size 11, 14" H, Forest, Plain, PR 8592-0000-173
- BAFFIN Knee Boots, Size 10, 13" H, Green, Plain, PR 8562-0000-394
- BAFFIN Size 13 Men's Steel Rubber Boot, Blue 96770000
- BAFFIN Size 14 Men's Steel Rubber Boot, Black/Amber 23590000
- BAFFIN Ins Boots, Size 9, 13" H, Green, Plain, PR 8604-0000-482
- BAFFIN Knee Boots, Size 12, 14" H, Forest, Plain, PR 8592-0000-173
- PROFILE Premier G23 Knee Boots, Brick Red, Size 9, Men, 15" H, PR 93255
- TINGLEY Size 14 Men's Composite Rubber Boot, Black 27251
- Baffin Rubber Boots