Southland
Lawn Edger, 9" Blade, 79cc
Mfr # SWLE0799
Zoro # G4481331
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine 4 Cycle
- Engine Displacement 79cc
- Wheel Dia. 8 in
- Line Advance Not Applicable
- Fuel Tank Capacity 55 oz
Explore More Products
- BLACK & DECKER 4.4 Amp 13 inch 2-in-1 Trimmer/Edger ST7700
- WORX String Trimmer, Tilting Shft, Electric, 15" WG119
- DEWALT FLEXVOLT Cordless String Trimmer, Electric, 60V DCST970B
- WILD BADGER POWER Gas 31cc 4-Cycle 2 in-1 Straight Shaft String Trimmer and Brush Cutter Blade with Bonus Harness WBP31BCF
- ECHO String Trimmer, Battery Powered, 56 V DPAS-2600SBBT
- BLACK & DECKER 20V MAX* Lithium 12 inch Trimmer/Edger LST300
- MAKITA Makita XRU15Z 36V (18V LXT® X2) 15" Cordless Straight Shaft String Trimmer (Bare Tool Only) XRU15Z
- EGO String Trimmer, 54" Shaft L, Straight ST1524
- TORO M/R BLWR/TRMMR 20V CRDLS Strin Trimmer 51484
- TROY-BILT Troy-Bilt 41CDZ22C766 String Trimmer, 2-Cycle Engine, Gasoline, 17 in Cutting Swath 41CDZ25C766
- MILWAUKEE TOOL M18 18V Cordless Brushless String Trimmer ML2828-20
- Southland Line Trimmers & Brush Cutters