Knipex
High Leverage Cobolt Fencing Cutters with Notch
Mfr # 71 31 200 R
Zoro # G4481998
Sold in multiples of 6 for $393.90
$393.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Soft, Hard and Piano Wire
- Overall Length 200mm
- Cutting Action Center Cut
- Features Cuts Bolts, Nails, Rivets Upto 5.2mm Diameter
Explore More Products
- KNIPEX 4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip 79 02 120 ESD
- KNIPEX Cable Cutters Ribbon Cable 94 15 215
- KNIPEX KNIPEX® 74 91 250 SBA High Leverage Center Cutters 10" OAL 74 91 250 SBA
- KNIPEX Wire Rope Cutter, Center Cut, 7 1/2 in 95 61 190 SBA
- KNIPEX KNIPEX® 95 05 165 Combination Shears 6-1/2" OAL 95 05 165
- KNIPEX Cable Shears, 6 1/4" StepCut, 1000V Insu 95 18 160 US
- KNIPEX KNIPEX® 95 31 280 SBA Cable Cutters-Ratcheting Type-Comfort Grip 11" OAL 95 31 280 SBA
- KNIPEX 10" Cable Cutter, Ratchet Action, Insulated 95 36 250
- KNIPEX Wire Rope Cutters, 5/0 AWG 95 81 600
- BETA Cable Cutter, Bi-Material, 170mm 11320137
- BETA Cable Cutter for Copper Cable, 600mm 11330001
- Knipex Cable and Wire Cutters