- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- OEM Replacement Motors
- /
- Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP
Shop Alternate Products
This Product is Discontinued
Genteq
Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP (Discontinued)
Mfr # 3S042
Zoro # G4483884
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 48
- HP 1/3 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Customers Also Purchased
- Brand Genteq
-
MFR #
3S042
-
Zoro #
G4483884
- UPC # 815585024316
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 3-3/4" |
Length Less Shaft | 5 1/8 in |
Bolt Circle Dia. | 5-1/5" |
Body Dia. | 5-5/8" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 8.89" |
Stud Size | #8-32 |
Details
Frame | 48 |
HP | 1/3 HP |
Item | Motor |
Motor Application | OEM Replacement |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Open Air-Over |
Motor Mounting Type | Round |
Motor Shaft Rotation | Counterclockwise |
Motor Sub Application | Direct Drive Fan/Blower |
Motor Thermal Protection | Automatic |
Nameplate RPM | 950 rpm |
No. of Speeds | 2 |
Number of Shafts | 1 |
OEM Replacement Brand | Carrier/BDP |
Phase | 1 |
RPM Range | 0-1000 |
Voltage | 208-230V |
Motor Bearings | Sleeve |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees C |
Duty | Continuous Air Over |
Full Load Amps | 2.4A |
Capacitor Required | 2MDV7 |
Standards | UL Recognized, CSA Certified |
Motor Shaft Design | Flat |
Hz | 60 Hz |
Motor Service Factor | 1.00 |
Application | Fan and Blowers |
Mounting Stud Pattern | 3-5/8" x 3-5/8" |
Voltage Compatibility | 115/208-230V AC, 208-230V AC, 208-240V AC |
Weight | 11 lb |
Motor Mounting Position | All Angle |
Motor Frame Material | Steel |
Usable @ 208V | Yes |
Usable @ 200V | No |
Duty Cycle | Continuous |
Rotation | CCWLE |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 950, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 2.4 A, 48 Frame, OEM Replacement Brand Carrier/BDP, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle