Guardair
Pistol Grip Air Gun, 36" Extension
Mfr # HYD036SSA
Zoro # G4484015
$526.80
13% off
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Mobile Applications Where Portability is at a Premium
- Outlet Size 1/2 in (F)NPT
- Includes Heavy Duty Adjustable Auxiliary Handle
Replacement Parts
Explore More Products
- GUARDAIR Pistol Grip Pneumatic Vacuum 1510
- GUARDAIR Ergonomic Air Gun Kit, 3", 6" Extension LZR6007KIT
- GUARDAIR Guardair 335-80WJ Whisper Jet Low Noisesafety Air Gun 335-80WJ
- GUARDAIR Ergonomic Air Gun, 6" Extension LZR600006AA
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT 75LJ072AA
- GUARDAIR Pistol Grip Air Gun, 12" Extension U80LJ012AA3
- GUARDAIR Pistol Grip Air Gun 74GHVB
- GUARDAIR PulseAir 30 Gallon B Dust Extracto N301BCNEDPAD
- GUARDAIR PalmJet Safety Air Gun, Bent, 12" GA4412B
- MILTON Siphon Spray Blow Gun Kit S-157
- COILHOSE PNEUMATICS TYPHOON BLOW GUN 1/4" W/SFTY RBR TIP AMATYP-2500SRT
- Guardair Air Guns