Shop Alternate Products
This Product is Discontinued
Talon Trax
Size 9 Men's Steel Knee Boots, Black (Discontinued)
Mfr # 15D867
Zoro # G4484751
This Product is Discontinued
Key Features
- Gender Men's
- Size 9
- For Outdoor Traction Yes
- Insulation Type None
- Outsole Material PVC