Century
Motor, PSC, 1/2 HP, 1075,208-230V, 48, TEAO
Mfr # ORM5459BF
Zoro # G4485713
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Stud
- Includes Reversing Plug
- Voltage Compatibility 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
- Duty Continuous
- Motor Thermal Protection Auto
Explore More Products
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 115V, 42Y, OAO 9709
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, Open FDL6002A
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO D1056
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO D1026
- CENTURY Motor, PSC, 1/10 HP, 1625 RPM, 115V, 42Y, OAO 9708
- CENTURY Motor, PSC, 1/2 HP, 1625 RPM, 115V, 48Y, OAO FDL1054
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO 754A
- CENTURY 5-5/8in. Dia. Encl. Fan/Blower Motor UH1016
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO FML1076V1
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1/3HP WG840585
- DAYTON Motor, PSC, 1/2hp, 1075/3,277 V, Ring/Stud 7E672
- Century Direct Drive Blower Motors