Peerless
Well Wheel Pulley Block, Fibrous Rope, 1,000 lb Max Load, Electro-Galvanized
Mfr # 5-00-053195-
Zoro # G4488416
Free Shipping & Returns
$99.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Fibrous Rope
- Attachment Type Swivel Hook
- Rope Dia. 3/4 in
- Working Load Limit 1,000 lb
- Finish Electro-Galvanized
Explore More Products
- PEERLESS Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Electro-Galvanized 3-110-03-56-
- PEERLESS Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, Electro-Galvanized 3-150-03-56-
- PEERLESS Pulley Block, Wire Rope, 9/64 in Max Cable Size, Electro-Galvanized 3-100-25-86-
- PEERLESS Double Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized 3-120-04-56-
- PEERLESS Pulley Block On Plate, Fibrous Rope, 5/16 in Max Cable Size, Electro-Galvanized 3-050-146C16
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Electro-Galvanized 3-200-25-86-
- PEERLESS Pulley Block, Fibrous Rope, 3/16 in Max Cable Size, None 3-010-03-B6-
- PEERLESS Cheek Block, Fibrous Rope, 3/8 in Max Cable Size, Electro-Galvanized 3-020-15-86-
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, None 3-020-29-B6-
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated 4JX69
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,200 lb Max Load, Electro-Galvanized 5-00-031595-
- Peerless Blocks, Sheaves & Pulleys